Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In
Mfr # BF1381
Zoro # G0550392
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 19/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1381
- Zoro # G0550392
- UPC # 791440079632
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 4 19/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 19/32 in |
Thread Size | M18-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 19/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Includes | 1/2 in - 20 Thread Port Sensor, Integral Post Seal |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Features | Inside-Out Flow Direction |
Compatible Vehicle Make | Genie, Volvo |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Height 4 19/32 in, Length 4 19/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes 1/2 in - 20 Thread Port Sensor, Integral Post Seal, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Radialseal, P629469 (P629469)
- DONALDSON Air Filter, Safety Radialseal, P780523 (P780523)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4 x 5-1/2 In (BF9857)
- TACO MARINE TACO Latch-tite™ Lifting Handle - 3" Round - Stainless Steel (F16-3000)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1252)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586)
- BALDWIN FILTERS Fuel Filter, 9-23/32 x 6-1/16 x 9-23/32In (501-W)
- BALDWIN FILTERS Fuel Filter, 4-1/16 in. Lx3-3/4 in. dia. (BF46028-O)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1384-SP)
- BALDWIN FILTERS Fuel Filter, 9-19/32 x 4-5/8 x 9-19/32 In (PF7973)
- Baldwin Filters Fuel Filters