Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In
Mfr # BF1380
Zoro # G0683733
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 19/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Height 4 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1380
- Zoro # G0683733
- UPC # 791440079625
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 4 19/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 4 19/32 in |
Thread Size | M18-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 19/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | 1/2 in - 20 Thread Port Sensor, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Type | Spin-on/Separator |
Features | Inside-Out Flow Direction |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | Ampac, Powerpac APUC, Toro |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Height 4 19/32 in, Length 4 19/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes 1/2 in - 20 Thread Port Sensor, Integral Post Seal, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITTYBILT BOWLESS COMBO TOP KIT W/TINTED WINDOWS - PROTEK JEEP, 07-18 WRANGLER (JK) 4 DOOR (9087135K)
- ACCESS TOOLS Reach Tool, Little Max Long, SS (LM)
- TREND NETWORKS Network transmission tester (R156005)
- DEVCON Slime Chrome Tire Valve Caps Silver (2048-A)
- BALDWIN FILTERS Fuel Filter, 8-25/32x3-11/16x8-25/32 In (BF577)
- BALDWIN FILTERS Fuel Filter, 3-5/8 x 3 x 3-5/8 In (PF906)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/32 x 3-7/16 In (BF7648)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1330-SP)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/8 in. L (PT23092-MPG)
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 3-11/16 x 6-1/4 In (BF1280)
- Baldwin Filters Fuel Filters