Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-15/32 x 3-9/32 x 4-15/32In
Mfr # BF7745-D
Zoro # G5705874
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 15/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Inside Dia. 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7745-D
- Zoro # G5705874
- UPC # 791440066472
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 15/32 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Inside Dia. | 21/32 in |
Height | 4 15/32 in |
Overall Width | 3 9/32 in |
Overall Height | 4 15/32 in |
Inside Diameter | 21/32 in |
Overall Length | 4 15/32 in |
Outside Diameter | 3 9/32 in |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Micron Rating 13 micron, Height 4 15/32 in, Length 4 15/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY 20 Oz. Fabric Cleaner Can (SW508)
- MEGUIARS HD HEADLIGHT RESTORATION KIT (MGG-2980)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7924)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In (BF941)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1339-SP)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- WIX FILTERS Fuel Filter #Wix 24006 (24006)
- Baldwin Filters Fuel Filters