Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-15/16" L, 4-21/32" O.D.
Mfr # B40138
Zoro # G0191164
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 15/16 in
- Outside Dia. 4 21/32 in
- Filter Fuel Type Biodiesel, Diesel
- Thread Size 1 1/2"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B40138
- Zoro # G0191164
- UPC # 00791440115729
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 15/16 in |
Outside Dia. | 4 21/32 in |
Thread Size | 1 1/2"-12 |
Overall Length | 4 15/16 in |
Outside Diameter | 4 21/32 in |
Details
Filter Design | Spin-On |
Filter Fuel Type | Biodiesel, Diesel |
Item | Fuel Filter |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 4 15/16 in, Outside Dia. 4 21/32 in, Thread Size 1 1/2 In.-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Surestep Universal Bumper (61001)
- TIMKEN Wheel Bearing & Race Set - Front Inner, SET17 (SET17)
- BALDWIN FILTERS Lube Filter, 4-21/32 in. O.D. (B7513)
- FLEETGUARD Pac, Ff, FF5206 (FF5206)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-45/64 in.L (BF9913)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- BALDWIN FILTERS Fuel Filter, 7 13/16 in Length, 3 in Outside Dia (BF63000)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BALDWIN FILTERS Fuel/Water Separator, Spin-On, 5-1/32"L (BF46182-O)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 2 x 8-1/8 In (BF7850)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- Baldwin Filters Fuel Filters