Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-13/32x3-23/32x4-13/32 In
Mfr # BF593
Zoro # G1883077
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 13/32 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Height 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF593
- Zoro # G1883077
- UPC # 791440006898
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 13/32 in |
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Height | 4 13/32 in |
Thread Size | 13/16"-12 |
Outside Diameter | 3 23/32 in |
Overall Height | 4 13/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 20 micron |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Secondary Fuel Spin-on |
Type | Spin-On/Secondary |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Detroit |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 20 micron, Height 4 13/32 in, Length 4 13/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 13/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO ATO Fuses, 10A, PK5 (RPATO10)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- SKF SPEEDI-SLEEVES (99116)
- VICTRON ENERGY SmartShunt 500A/50mV (SHU050150050)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF955)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7907)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- BALDWIN FILTERS Fuel Filter, 5 5/8 in Length, 3 11/16 in Outside Dia (BF7886)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- WIX FILTERS Cartridge Fuel Filter, 33080 (33080)
- Baldwin Filters Fuel Filters