Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-13/32 x 2-5/16 x 4-13/32In
Mfr # PF7910
Zoro # G9521075
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 13/32 in
- Outside Dia. 2 5/16 in
- Width 2 5/16 in
- Height 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7910
- Zoro # G9521075
- UPC # 791440077584
- Country of Origin Brazil
- Category Fuel Filters
Dimensions
Length | 4 13/32 in |
Outside Dia. | 2 5/16 in |
Width | 2 5/16 in |
Height | 4 13/32 in |
Inside Dia. | 1/2 in |
Overall Height | 4 13/32 in |
Inside Diameter | 1/2 in |
Outside Diameter | 2 5/16 in |
Details
Filter Design | Cartridge |
Includes | Attached Grommet, Furnished Gasket |
Description/Special Features | Fuel Element with Bail Handle |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Construction Equipment |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Compatible Vehicle Make | Daewoo |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Height 4 13/32 in, Length 4 13/32 in, Width 2 5/16 in, Outside Dia. 2 5/16 in, Inside Dia. 1/2 in, Includes Attached Grommet, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 2.5" Round Red Pc Sidemarker W/Reflector (TQ S24-RR00-1)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- A & I PRODUCTS Tedder Tine 16" x4" x3" (A-MW2567420)
- ILC Replacement for DENSO 228000-7091 STARTER (228000-7091 STARTER)
- BALDWIN FILTERS Fuel Filter, 2-27/32x1-11/16x2-27/32 In (PF7994)
- BALDWIN FILTERS In-Line Fuel Filter, 3-7/32 x 2-9/16 In (BF9906)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF896)
- BALDWIN FILTERS Fuel Filter, 4-23/32 x 3-7/16 x 4-23/32In (PF7687)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (BF46069)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- Baldwin Filters Fuel Filters