Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In
Mfr # BF939
Zoro # G5830273
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 13/16 in
- Outside Dia. 3 7/16 in
- Width 3 7/16 in
- Height 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF939
- Zoro # G5830273
- UPC # 791440010390
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 13/16 in |
Outside Dia. | 3 7/16 in |
Width | 3 7/16 in |
Height | 4 13/16 in |
Outside Diameter | 3 7/16 in |
Overall Width | 3 7/16 in |
Overall Height | 4 13/16 in |
Overall Length | 4 13/16 in |
Details
Filter Design | Spin-On |
Includes | Gasket, I. Gasket |
Item | Fuel Filter |
Micron Rating | 7 micron |
Description/Special Features | Secondary Fuel Spin-On with Drain |
Type | Spin-on/Secondary |
Absolute Filter Rating | 7 micron |
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On with Drain, Micron Rating 7 micron, Height 4 13/16 in, Length 4 13/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Includes Gasket, I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Sport II Tachometer, Black/Chrome, 3-3/8" (SP0F000018)
- STENS Oem Replacement Belt 265-966 For Wright Mfg. 71460063 (265-966)
- DEXTER AXLE Double Lip Type, 1.72" Inside Diameter, 2.565" Outside Diameter, Rubber (010-019-00)
- RHINO-RACK 2500 FMP FITTING KIT (DK427)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- BALDWIN FILTERS Fuel Filter, Element Only, 1-5/8 in.L (PF9911)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- WIX FILTERS WIX Filters 33296 Fuel Filter (W68-33296)
- Baldwin Filters Fuel Filters