Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In
Mfr # BF938
Zoro # G5534986
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 13/16 in
- Outside Dia. 3 7/16 in
- Width 3 7/16 in
- Includes ES1001 Furnished Gasket, Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF938
- Zoro # G5534986
- UPC # 791440010383
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 13/16 in |
Outside Dia. | 3 7/16 in |
Width | 3 7/16 in |
Height | 4 13/16 in |
Thread Size | 7/16"-20 |
Overall Height | 4 13/16 in |
Outside Diameter | 3 7/16 in |
Details
Filter Design | Spin-On |
Includes | ES1001 Furnished Gasket, Integral Gasket |
Description/Special Features | Primary Fuel Spin-on with Drain |
Micron Rating | 15 micron |
Item | Fuel Filter |
Type | Spin-on/Primary |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Make | Allmand |
Absolute Filter Rating | 15 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On with Drain, Micron Rating 15 micron, Height 4 13/16 in, Length 4 13/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Includes ES1001 Furnished Gasket, Integral Gasket, Thread Size 7/16 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- GROTE Grommet-Rect. Lamp Mounting-Stt, 94180 (94180)
- STENS Oem Replacement Belt 265-528 For Mtd 754-04088 (265-528)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- BALDWIN FILTERS Fuel Filter, Diesel, Can-Type, 10" H x 10"L (BF46002)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Spin-On, 2-3/8" L (BF1379-O)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF7806)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7785D)
- Baldwin Filters Fuel Filters