Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-13/16 x 2-1/8 x 4-13/16 In
Mfr # BF7713
Zoro # G4465377
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Dodge Light Duty Trucks, Vans
- Length 4 13/16 in
- Outside Dia. 2 1/8 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7713
- Zoro # G4465377
- UPC # 791440060470
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 13/16 in |
Outside Dia. | 2 1/8 in |
Width | 2 1/8 in |
Height | 4 13/16 in |
Overall Height | 4 13/16 in |
Overall Width | 2 1/8 in |
Outside Diameter | 2 1/8 in |
Outlet Connection Size | 5/16 in |
Overall Length | 4 13/16 in |
Inlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
For Use With | Dodge Light Duty Trucks, Vans |
Outlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter |
Item | Fuel Filter |
Inlet | 5/16 in |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 13/16 in, Length 4 13/16 in, Width 2 1/8 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 23047 (23047)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- MEGUIARS #57 Vinyl and Rubber Clearner/Conditioner - 16oz (M5716)
- BALDWIN FILTERS Fuel Filter, 4-15/32 x 3-9/32 x 4-15/32In (BF7675-D)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 2-1/8 x 4-11/16 In (BF7736-K1)
- BALDWIN FILTERS Fuel Filter, 2-27/32x2-15/16x2-27/32 In (BF7915)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In (BF1049)
- Baldwin Filters Fuel Filters