Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In
Mfr # PF828
Zoro # G2350750
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 1/2 in
- Outside Dia. 3 3/16 in
- Width 3 3/16 in
- Inside Dia. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF828
- Zoro # G2350750
- UPC # 791440009028
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 1/2 in |
Outside Dia. | 3 3/16 in |
Width | 3 3/16 in |
Inside Dia. | 1 1/16 in |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Outside Diameter | 3 3/16 in |
Inside Diameter | 1 1/16 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Gasket, Furnished Gasket |
Description/Special Features | Secondary Fuel Element |
Micron Rating | 27 micron |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Type | Element/Secondary |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Compatible Vehicle Make | Clark, Galion, Hough, Navistar, Mack, Massey Ferguson |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel Element, Micron Rating 27 micron, Height 4 1/2 in, Length 4 1/2 in, Width 3 3/16 in, Outside Dia. 3 3/16 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 22698 (22698)
- BOSTON GEAR Xg2Z40 Ept Gearing Gasket (XG2Z-40)
- WAI GLOBAL STRND OSGR 24V (19097N)
- OTC SOC 41316 34D LCKNT 8PT DP SATIN (OTC1941)
- BALDWIN FILTERS Fuel/Water Separator Spin-on (BF46160-SPS)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7532)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF614)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- ACDELCO Filter-Fuel, Gf94 (GF94)
- Baldwin Filters Fuel Filters