Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In
Mfr # PF7735
Zoro # G2340773
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 4 1/16 in
- Outside Dia. 3 5/8 in
- Width 3 5/8 in
- Height 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7735
- Zoro # G2340773
- UPC # 791440061927
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 1/16 in |
Outside Dia. | 3 5/8 in |
Width | 3 5/8 in |
Height | 4 1/16 in |
Inside Dia. | 1 3/32 in |
Outside Diameter | 3 5/8 in |
Overall Height | 4 1/16 in |
Inside Diameter | 1 3/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Micron Rating | 10 micron |
Item | Fuel Filter |
Includes | O-Ring |
Type | Element |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 10 micron |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Claas, Demag, Freightliner, Grove, Mercedes-Benz, Sterling |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 10 micron |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 10 micron, Height 4 1/16 in, Length 4 1/16 in, Width 3 5/8 in, Outside Dia. 3 5/8 in, Inside Dia. 1 3/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SEWER FITTING - C-DO 2 CLEAR 45 DEGREE HOSE ADAPTER (39432)
- U-POL PRODUCTS U-POL Products UPL-UP0820G 1 US Gallon National Rule Raptor Liner Kit with Gun; Black (UPL-UP0820G)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA5436)
- BELLTECH STREET PERFORMANCE (220811) SHOCK ABSORBER (2208AA)
- BALDWIN FILTERS Fuel Filter, 5-11/32x3-11/16x5-11/32 In (BF7774)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957-D)
- BALDWIN FILTERS Fuel Filter, 4-17/32"L, 3-3/8" O.D. (PF46151)
- BALDWIN FILTERS Fuel Filter, Fuel Spin-On Filter Design (BF46111)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-13/16x6-13/32 In (BF7726)
- BALDWIN FILTERS In-Line Fuel Strainer, 4-1/4 x 1-29/32 In (BF7693)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 4-5/32 x 9-25/32In (B10AL BSP)
- Baldwin Filters Fuel Filters