Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In
Mfr # BF833
Zoro # G3096064
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 4 1/16 in
- Outside Dia. 1 29/32 in
- Width 1 29/32 in
- Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF833
- Zoro # G3096064
- UPC # 791440009073
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 4 1/16 in |
Outside Dia. | 1 29/32 in |
Width | 1 29/32 in |
Height | 4 1/16 in |
Overall Height | 4 1/16 in |
Outlet Connection Size | 1/4 in |
Outside Diameter | 1 29/32 in |
Inlet Connection Size | 1/4 in |
Details
Filter Design | In-Line |
Inlet | 1/4 in |
Description/Special Features | In-Line Fuel Filter |
Includes | (2) Hoses, (4) Clamps |
Outlet | 1/4 in |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Housing Material | Metal |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Bobcat, Case IH, Dodge, GEHL, Grove, Jeep, John Deere, Mitsubishi, New Holland, Nissan |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 1/16 in, Length 4 1/16 in, Width 1 29/32 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 1 29/32 in, Includes (2) Hoses, (4) Clamps, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Control Arm and Ball Joint Assembly - Front Upper, RK80942 (RK80942)
- BANDO Auto Serpentine Belt, 7Pk2500 (7PK2500)
- DISCO Blk Nyln Push Type Ret 10.5mm Hole 25mm 23mm Stem PK15 (10378PK)
- OPTRONICS 10-Led 6in. Yellow E2-Rated Mid-Ship Turn Signal And Intermediate Marker Light (STL75AB)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Element Only (PF46049)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF591)
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- Baldwin Filters Fuel Filters