Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3 x 1-1/8 x 3 In
Mfr # PF7820
Zoro # G9455564
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 in
- Outside Dia. 1 1/8 in
- Width 1 1/8 in
- Includes Furnished Gasket Rubber Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7820
- Zoro # G9455564
- UPC # 791440069350
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 in |
Outside Dia. | 1 1/8 in |
Width | 1 1/8 in |
Height | 3 in |
Inside Dia. | 3/16 in |
Overall Height | 3 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 3/16 in |
Details
Filter Design | Cartridge |
Includes | Furnished Gasket Rubber Washer |
Item | Fuel Filter |
Description/Special Features | Fuel Element with Threaded Stud |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Lister-Petter |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Threaded Stud, Height 3 in, Length 3 in, Width 1 1/8 in, Outside Dia. 1 1/8 in, Inside Dia. 3/16 in, Includes Furnished Gasket Rubber Washer, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchcal Application Squeegee 71602, Go (840481)
- VALTERRA EUROSTYLE DBL DOME LIGHT LED SOFT WHT 3500K 430 LUMENS (DG724061VP)
- FAIRCHILD INDUSTRIES Kg2089 - 2002-2005 Chevrolet Avalanche Belt Weatherstrip Kit (KG2089)
- FLEETGUARD Pac, Lf, LF9050 (LF9050)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- BALDWIN FILTERS Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia (PF7982)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1261)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5810)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1347)
- Baldwin Filters Fuel Filters