Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-9/16 x 2-7/8 x 3-9/16 In
Mfr # P7103
Zoro # G4465937
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 9/16 in
- Outside Dia. 2 7/8 in
- Width 2 7/8 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7103
- Zoro # G4465937
- UPC # 791440047556
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 9/16 in |
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Height | 3 9/16 in |
Inside Dia. | 15/32 in |
Overall Width | 2 7/8 in |
Inside Diameter | 15/32 in |
Overall Height | 3 9/16 in |
Outside Diameter | 2 7/8 in |
Overall Length | 3 9/16 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 25 micron |
Description/Special Features | Fuel Element |
Includes | (2) Gaskets Included, (2) Grommets Attached |
Type | Element |
Absolute Filter Rating | 25 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 25 micron, Height 3 9/16 in, Length 3 9/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 15/32 in, Includes (2) Gaskets Included, (2) Grommets Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Dual Recycle Guard, 1/4" SAE Flare, 11"L (72354)
- PENNZOIL TC-W3 2-Cycle Outboard Motor Oil 16 oz (3855)
- BAL BAL 28100 Tongue Twister (28100)
- T-H MARINE Low Profile Twist-Out Deck Plate 6" (DPSLP61DP)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1282)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 2-9/16 x 2-7/8 In (PF945)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586)
- BALDWIN FILTERS Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In (PF7890)
- DONALDSON Filter Kit, Engine, Mack, P559567 (P559567)
- Baldwin Filters Fuel Filters