Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In
Mfr # BF791
Zoro # G2845997
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 7/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF791
- Zoro # G2845997
- UPC # 791440008557
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 7/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 3 7/8 in |
Thread Size | 11/16"-16 |
Overall Height | 3 7/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on |
Includes | G381-A Integral Gasket |
Item | Fuel Filter |
Micron Rating | 40 micron |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 9 micron |
Absolute Filter Rating | 40 micron |
Compatible Vehicle Make | Mercruiser, Volvo |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On, Micron Rating 40 micron, Height 3 7/8 in, Length 3 7/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tread Brite Aluminum Fender For 13-15" Wheels (44837)
- BOSCH Oil Filter, 3323 (3323)
- NORTON ABRASIVES Cloth, Microfiber, Blue, 16 x 16 In, PK20 (07660705300)
- LINCOLN LUBRICATION Mc Adapter (MVA808)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7695)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In (F916-C)
- WIX FILTERS Fuel Filter, 33368 (33368)
- Baldwin Filters Fuel Filters