Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In
Mfr # BF836-K3
Zoro # G3002797
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 7/8 in
- Outside Dia. 1 29/32 in
- Width 1 29/32 in
- Includes (2) Hoses, (4) Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF836-K3
- Zoro # G3002797
- UPC # 791440009134
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 7/8 in |
Outside Dia. | 1 29/32 in |
Width | 1 29/32 in |
Height | 3 7/8 in |
Overall Height | 3 7/8 in |
Inlet Connection Size | 3/8 in |
Outside Diameter | 1 29/32 in |
Outlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
Includes | (2) Hoses, (4) Clamps |
Description/Special Features | In-Line Fuel Filter with Clamps and Hoses |
Inlet | 3/8 in |
Outlet | 3/8 in |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Housing Material | Metal |
Compatible Vehicle Make | GMC |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter with Clamps and Hoses, Height 3 7/8 in, Length 3 7/8 in, Width 1 29/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 1 29/32 in, Includes (2) Hoses, (4) Clamps, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Coolant Hose, 28200 (28200)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRW1, NBR (24980)
- BUYERS PRODUCTS Chrome-Plated Tubular Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399BC)
- HI-RUN Lawn/Garden Wheel, Size 16X6.50-8, 2 Ply (ASB1084)
- BALDWIN FILTERS Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In (PF7980)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF588)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Can-Type (BF46122)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K4)
- BALDWIN FILTERS Fuel Filter, Fuel Element, 3-3/8" H (PF46112)
- WIX FILTERS Fuel Filter #Wix 33299 (33299)
- Baldwin Filters Fuel Filters