Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-7/16 x 3-1/16 x 3-7/16 In
Mfr # BF954
Zoro # G1484594
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 7/16 in
- Outside Dia. 3 1/16 in
- Width 3 1/16 in
- Micron Rating 15 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF954
- Zoro # G1484594
- UPC # 791440010574
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 7/16 in |
Outside Dia. | 3 1/16 in |
Width | 3 1/16 in |
Height | 3 7/16 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 1/16 in |
Overall Height | 3 7/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 15 micron |
Item | Fuel Filter |
Includes | Integral Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Make | Case IH, Ford, Hitachi, Isuzu, John Deere, Kobelco, Komatsu, Nissan, Toyota |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 15 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 3 7/16 in, Length 3 7/16 in, Width 3 1/16 in, Outside Dia. 3 1/16 in, Includes Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Clamping Pliers for Hose Clamps (FLRL-001)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (401730)
- GATES PolarSeal II A/C Hose Fitting (G46591-1212)
- A & I PRODUCTS Bottom Cushion, Bolt On, Wood Base, GRY 19" x4.5" x17" (A-513351M91-B9)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10-CS)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587-D)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/32 x 5-7/16 In (PF7978)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- PARKER RACOR FF/WS MARINE (660R-RAC-01)
- Baldwin Filters Fuel Filters