Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In
Mfr # PF872
Zoro # G3024935
original price:
$16.74
51% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 7/16 in
- Outside Dia. 1 1/8 in
- Width 1 1/8 in
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF872
- Zoro # G3024935
- UPC # 791440009554
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 7/16 in |
Outside Dia. | 1 1/8 in |
Width | 1 1/8 in |
Inside Dia. | 1/2 in |
Height | 3 7/16 in |
Inside Diameter | 1/2 in |
Overall Height | 3 7/16 in |
Outside Diameter | 1 1/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Bobcat, Hitachi, Kubota |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 3 7/16 in, Length 3 7/16 in, Width 1 1/8 in, Outside Dia. 1 1/8 in, Inside Dia. 1/2 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 50 gal. (350-3-02)
- GATES Tri-Power Belts, BX64 (BX64)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 24v, IP66 (93949)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101)
- BALDWIN FILTERS Fuel Filter, 5-13/32x3-11/16x5-13/32 In (BF582)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- BALDWIN FILTERS Fuel Filter, 10 x 5-1/2 x 10 In (F908-A)
- BALDWIN FILTERS Fuel Spin-on Filter, 11-9/16 x 4-23/32 In (BF9860)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- Baldwin Filters Fuel Filters