Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-5/8 x 3 x 3-5/8 In
Mfr # PF906
Zoro # G2738285
original price:
$11.89
7% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 5/8 in
- Outside Dia. 3 in
- Width 3 in
- Micron Rating 15 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF906
- Zoro # G2738285
- UPC # 791440009950
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 5/8 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 3 5/8 in |
Inside Dia. | 1 1/16 in |
Overall Height | 3 5/8 in |
Outside Diameter | 3 in |
Inside Diameter | 1 1/16 in |
Details
Filter Design | Cartridge |
Micron Rating | 15 micron |
Includes | (2) Attached Gasket, (4) Furnished Gasket |
Item | Fuel Filter |
Description/Special Features | Secondary Fuel Element |
Type | Element/Secondary |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Detroit |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Absolute Filter Rating | 15 micron |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel Element, Micron Rating 15 micron, Height 3 5/8 in, Length 3 5/8 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, (4) Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS NUT 3/8-16 HEX 1" x1" x1" (A-HD38NCNUT)
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- SKF Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRWA1 (19237)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- BALDWIN FILTERS Fuel Filter, 8-1/32 x 3-11/16 x 8-1/32 In (BF5801)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4 Micron (BF46176)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- DONALDSON P553226, FF/WS SPIN (P553226)
- Baldwin Filters Fuel Filters