Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In
Mfr # PF818
Zoro # G2350979
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Width 2 1/4 in
- Length 3 31/32 in
- Outside Dia. 2 1/4 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF818
- Zoro # G2350979
- UPC # 791440008847
- Country of Origin United States
- Category Fuel Filters
Dimensions
Width | 2 1/4 in |
Length | 3 31/32 in |
Outside Dia. | 2 1/4 in |
Height | 3 31/32 in |
Inside Dia. | 1 1/16 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 2 1/4 in |
Overall Height | 3 31/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Includes | Attached Gasket |
Micron Rating | 45 micron |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Type | Element |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Bennett |
Compatible Fluid Type | Gasoline |
Compatible Engine Type | Gasoline Engines |
Nominal Filter Rating | 20 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 45 micron, Height 3 31/32 in, Length 3 31/32 in, Width 2 1/4 in, Outside Dia. 2 1/4 in, Inside Dia. 1 1/16 in, Includes Attached Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Clamp-On Bike Rack, 3 Bikes (18013)
- MAIN FILTER ROGERS MACHINERY F7900 Replacement/Interchange Spin-On Filter (MF0058057)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS (415060-401231)
- RAIN-X 20", Single Blade, Without Spoiler, Black, 3 Season Rubber Blade (RX30120)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF7602)
- BALDWIN FILTERS Fuel Filter, 2-27/32x2-15/16x2-27/32 In (BF7915)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348-SP)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- Baldwin Filters Fuel Filters