Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In
Mfr # PF7889-10
Zoro # G1649681
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 29/32 in
- Outside Dia. 4 5/16 in
- Width 4 5/16 in
- Description/Special Features Fuel Element with Bail Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7889-10
- Zoro # G1649681
- UPC # 791440076617
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 29/32 in |
Outside Dia. | 4 5/16 in |
Width | 4 5/16 in |
Inside Dia. | 5/8 in, 13/16 in |
Height | 3 29/32 in |
Outside Diameter | 4 5/16 in |
Inside Diameter | 5/8 in |
Overall Height | 3 29/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element with Bail Handle |
Micron Rating | 13 micron |
Includes | Emergency Bypass Tab, End Seals, O-Ring |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Racor |
Media Material | Cellulose |
Product Type | Fuel Filter |
Absolute Filter Rating | 13 micron |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Micron Rating 13 micron, Height 3 29/32 in, Length 3 29/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Inside Dia. 5/8 in, 13/16 in, Includes Emergency Bypass Tab, End Seals, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Hose, 1 1/2 ID x 3 Ft, EPDM (24224)
- CARTER FUEL PUMPS Fuel Pump Mech Fuel Pump, M4704 (M4704)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Dual-C (HL15PC-AW)
- WHALE MARINE Electric Field Bilge Switch (BE9003)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7755)
- BALDWIN FILTERS Fuel Filter, 8-1/4 x 4-17/32 x 8-1/4 In (PF846)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Fuel Filter, 24 x 1-31/32 x 24 In (BF7763)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF896)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- Baldwin Filters Fuel Filters