Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In
Mfr # PF7832
Zoro # G5790705
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 1/8 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Inside Dia. 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7832
- Zoro # G5790705
- UPC # 791440069466
- Country of Origin Morocco
- Category Fuel Filters
Dimensions
Length | 3 1/8 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Inside Dia. | 25/32 in |
Height | 3 1/8 in |
Outside Diameter | 1 31/32 in |
Overall Height | 3 1/8 in |
Inside Diameter | 25/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Standards | ISO 9001:2015 |
Type | Element |
Compatible Vehicle Make | Kubota |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 3 1/8 in, Length 3 1/8 in, Width 1 31/32 in, Outside Dia. 1 31/32 in, Inside Dia. 25/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Stoplight Switch, Sls-127 (SLS-127)
- SPRAYON LOW VOC Brake Parts Cleaner, 20 oz. Ae (S20706000)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6838)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 4-1/4 x 6-13/16 In (BF1362)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- WIX FILTERS Fuel Filter #Wix 33301 (33301)
- Baldwin Filters Fuel Filters