Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-17/32x1-29/32x3-17/32 In
Mfr # BF7519
Zoro # G0899954
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 17/32 in
- Outside Dia. 1 29/32 in
- Width 1 29/32 in
- Includes (2) Attached Brass Fittings, (2) Attached Rubber Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7519
- Zoro # G0899954
- UPC # 791440028760
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 17/32 in |
Outside Dia. | 1 29/32 in |
Width | 1 29/32 in |
Height | 3 17/32 in |
Outlet Connection Size | 5/8 in |
Outside Diameter | 1 29/32 in |
Overall Height | 3 17/32 in |
Inlet Connection Size | 5/8 in |
Details
Filter Design | In-Line |
Includes | (2) Attached Brass Fittings, (2) Attached Rubber Seals |
Outlet | 5/8"-24 |
Item | Fuel Filter |
Description/Special Features | Stainless Steel Screen In-Line Fuel Filter |
Inlet | 5/8"-24 |
Type | In-Line/Stainless Steel |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Housing Material | Metal |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Compatible Vehicle Make | Case IH, John Deere |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design In-Line, Stainless Steel Screen In-Line Fuel Filter, Height 3 17/32 in, Length 3 17/32 in, Width 1 29/32 in, Inlet 5/8 In.-24, Outlet 5/8 In.-24, Outside Dia. 1 29/32 in, Includes (2) Attached Brass Fittings, (2) Attached Rubber Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND 98-02 Jeep Cherokee 2.5/4.0 Hose Assembly, Ha10699C (HA10699C)
- GROTE Box Lamp Replacement, Pass Side (53782)
- AISIN ATF-DW1 Vehicle Specific ATF (ATF-DW1)
- MONROE Max-Air Air Shock Absorber, Ma803 (MA803)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-3/8 x 1-3/4 In (PF7873)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 6-1/8" L (BF46169-O)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (PF827)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF7760)
- WIX FILTERS WF10255NP Fuel Filter (WF10255NP)
- Baldwin Filters Fuel Filters