Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In
Mfr # BF790
Zoro # G3152527
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 15/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Description/Special Features Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF790
- Zoro # G3152527
- UPC # 791440008540
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 15/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 3 15/32 in |
Thread Size | M16-1.50 |
Outside Diameter | 3 1/32 in |
Overall Height | 3 15/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Includes | G449-B Integral Gasket |
Micron Rating | 20 micron |
Item | Fuel Filter |
Type | Spin-On |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Make | Bandit, Bobcat, Bomag, Case IH, Demag, Ditch Witch, Dynapac, Grove, Navistar, Manitou, MWM, Vermeer, Volvo |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 3 15/32 in, Length 3 15/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO 22 Neoform Step-Up Beam Blade Neoform Blade, 16-220 (16-220)
- SUPERCLEAN 17 Oz. Cleaner-Degreaser Bottle, Clear, Aerosol (309017)
- GOODYEAR Heavy Duty Digital Tire Gauge (GY3096)
- MASTERCOOL Univ. Hydra Flare Set W/Tube Cutter (71485-PRC)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7623)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 2-1/32 x 2-21/32In (PF7833)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/32 x 5-7/16 In (PF7978)
- BALDWIN FILTERS Fuel Filter, 8-5/16 x 2-7/8 x 8-5/16 In (PF845)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- Baldwin Filters Fuel Filters