Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-15/16x1-31/32x3-15/16 In
Mfr # BF865
Zoro # G2357437
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 15/16 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Inlet 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF865
- Zoro # G2357437
- UPC # 791440009486
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 15/16 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Height | 3 15/16 in |
Outside Diameter | 1 31/32 in |
Overall Height | 3 15/16 in |
Inlet Connection Size | 5/16 in |
Outlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
Inlet | 5/16 in |
Item | Fuel Filter |
Includes | 1/4 in Universal Vapor Diverter |
Description/Special Features | In-Line Fuel Filter |
Outlet | 5/16 in |
Housing Material | Metal |
Standards | ISO 9001:2015 |
Type | In-Line |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Chrysler |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 15/16 in, Length 3 15/16 in, Width 1 31/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 31/32 in, Includes 1/4 in Universal Vapor Diverter, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Wht (215-16421)
- SKF Tapered Roller Bearing, Br09078 (BR09078)
- A & I PRODUCTS Pin, Lift Link 4" x4" x2" (A-AR55695)
- AUTO VENTSHADE 15-17 CHRYSLER 200 4PC VENTVISOR (94997)
- BALDWIN FILTERS Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In (PF7935)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-W)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Fuel Filter, 5 Micron Rating, 8-27/32" L (BF46129)
- BALDWIN FILTERS Fuel Filter, Diesel/Gas, Spin-On Design (BF7838)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- Baldwin Filters Fuel Filters