Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-15/16x1-31/32x3-15/16 In
Mfr # BF865-K
Zoro # G0685483
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 15/16 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Includes (5) Clamps, 1/4 in Universal Vapor Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF865-K
- Zoro # G0685483
- UPC # 791440009493
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 15/16 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Height | 3 15/16 in |
Overall Height | 3 15/16 in |
Outlet Connection Size | 5/16 in |
Outside Diameter | 1 31/32 in |
Inlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
Includes | (5) Clamps, 1/4 in Universal Vapor Diverter |
Outlet | 5/16 in |
Inlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter with Clamps and Hoses |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Housing Material | Metal |
Media Material | Cellulose |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Chrysler |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter with Clamps and Hoses, Height 3 15/16 in, Length 3 15/16 in, Width 1 31/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 31/32 in, Includes (5) Clamps, 1/4 in Universal Vapor Diverter, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 173 Ultra Wash - 64 oz. Liquid (173)
- NOCO Battery Protector, Aerosol Can, 12 oz. (A202)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp Pre-Wired (B95W)
- HTI Adapter For Double Sided Pads (HB-XWA)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- BALDWIN FILTERS Fuel Filter, 7-31/32x3-11/16x7-31/32 In (BF1371)
- BALDWIN FILTERS Separator, Cartridge, 8-21/32in. L (BF9921-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7632)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.68 In. 93Mm 3 Micron (P551311)
- Baldwin Filters Fuel Filters