Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/4 x 3-11/16 x 3-1/4 In
Mfr # BF9887
Zoro # G5396142
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With John Deere Equipment
- Length 3 1/4 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF9887
- Zoro # G5396142
- UPC # 791440092020
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 3 1/4 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 3 1/4 in |
Details
Filter Design | Spin-On |
For Use With | John Deere Equipment |
Micron Rating | 20 micron |
Includes | Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Product Type | Fuel Filter |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 3 1/4 in, Length 3 1/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Integral Post Seal, For Use With John Deere Equipment, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Slotted Hex, License Plate Screw 100/Pk Pk (LPS-100)
- SEACHOICE Stainless Steel Plow Anchor, 22 lbs. (43850)
- PARKER 90Deg Male Elbow, 3/16 x 1/4 In (VS269NTA-3-4)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7682-D)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-W)
- BALDWIN FILTERS Fuel Filter, 5-17/32 in. Lx3-3/4 in. dia. (BF46025-O)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF788)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223-SP)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- Baldwin Filters Fuel Filters