Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia.
Mfr # BF46017-O
Zoro # G1582911
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Bobcat Compressors; Doosan G20 Portable Generators; Ingersoll Rand Compressors
- Length 3 1/4 in
- Outside Dia. 3 25/32 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46017-O
- Zoro # G1582911
- UPC # 791440097643
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/4 in |
Outside Dia. | 3 25/32 in |
Height | 3 1/4 in |
Thread Size | 1-12 |
Outside Diameter | 3 25/32 in |
Overall Height | 3 1/4 in |
Details
Filter Design | Spin-On |
For Use With | Bobcat Compressors; Doosan G20 Portable Generators; Ingersoll Rand Compressors |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Includes | 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Bobcat, Doosan |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 3 1/4 in, Length 3 1/4 in, Outside Dia. 3 25/32 in, Includes 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Fuse Holder, ATO, 14 ga., 20 Amp (82-2164)
- VELVAC Round 6-Way to 7-Way Adapter (591010)
- DRAW-TITE TWL 190 DL-BQ, 8000 LBS SUPPORT CAP, 15IN TRAVEL, DROP LEG, NO MOUNT (190704)
- A & I PRODUCTS Seat, Bench, Bottom, Yellow 0" x0" x0" (A-AM140624)
- BALDWIN FILTERS Fuel Filter, Can-Type Filter Design (BF46065-SPS)
- BALDWIN FILTERS Fuel Filter, 10 micron, 9 17/32 in L, 3 11/16 in Outside Dia (BF1259)
- BALDWIN FILTERS Fuel Filter, Element Only, 7-1/2 in. L (PF9928)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- BALDWIN FILTERS Fuel Spin-on Filter, 11-9/16 x 4-23/32 In (BF9860)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- Baldwin Filters Fuel Filters