Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H
Mfr # BF46045-D
Zoro # G5690539
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fuel Type Diesel
- Length 3 1/2 in
- Outside Dia. 3 1/8 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF46045-D
- Zoro # G5690539
- UPC # 791440103849
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/2 in |
Outside Dia. | 3 1/8 in |
Width | 3 1/2 in |
Inside Dia. | 7/8 in |
Height | 6 5/16 in |
Outside Diameter | 3 1/8 in |
Inside Diameter | 7/8 in |
Overall Length | 6 1/8 in |
Overall Width | 3 1/2 in |
Overall Height | 6 5/16 in |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Cartridge, Fuel/Water Separator, Micron Rating 30 micron, Height 6 5/16 in, Length 3 1/2 in, Width 3 1/2 in, Outside Dia. 3 1/8 in, Inside Dia. 7/8 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Adjustable Accessory Hitch (CC-300)
- VELVAC 7-Way Circuit Breaker Socket 20 Amp (593052)
- GROTE Battery Cables, 2/0 Ga, 21", Black (84-9586)
- LEAKFINDER UV Leak Detection Kit (LF20-CS)
- BALDWIN FILTERS Fuel Filter, Fuel Spin-On Filter Design (BF46111)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF7921)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1366-O)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1384-SP)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204-SP)
- BALDWIN FILTERS Fuel Filter, Can-Type Filter Design (BF46065-SPS)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- Baldwin Filters Fuel Filters