Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/2 x 3 x 3-1/2 In
Mfr # BF7683
Zoro # G1686544
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 1/2 in
- Outside Dia. 3 in
- Width 3 in
- Includes G449-B Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7683
- Zoro # G1686544
- UPC # 791440059658
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/2 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 3 1/2 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 in |
Overall Height | 3 1/2 in |
Details
Filter Design | Spin-On |
Includes | G449-B Integral Gasket |
Micron Rating | 15 micron |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Type | Spin-On |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 15 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Kubota |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 3 1/2 in, Length 3 1/2 in, Width 3 in, Outside Dia. 3 in, Includes G449-B Integral Gasket, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Filter Assy, 1" and 3/4" NPT Ports (TIF06-08-010-G)
- RAYBESTOS Raybestos, Mc39413 (MC39413)
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH101)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- BALDWIN FILTERS Glycol Filter, 3-1/16 x 7-9/32 In (C740-S)
- WIX FILTERS Fuel Water Separator, Wf10078 (WF10078)
- Baldwin Filters Fuel Filters