Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In
Mfr # PF981
Zoro # G2947865
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 1/2 in
- Outside Dia. 1 3/8 in
- Width 1 3/8 in
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF981
- Zoro # G2947865
- UPC # 791440010840
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 1/2 in |
Outside Dia. | 1 3/8 in |
Width | 1 3/8 in |
Height | 3 1/2 in |
Inside Dia. | 1/2 in |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1/2 in |
Overall Height | 3 1/2 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Fuel Element |
Includes | Integral Gasket, O-Ring |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, Hitachi, John Deere, Komatsu, Kubota, Mustang, Takeuchi, Yanmar |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 3 1/2 in, Length 3 1/2 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 1/2 in, Includes Integral Gasket, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- BLUE SEA SYSTEMS Blue Sea Systems 6006-BSS m-Series Mini On-Off Battery Switch with Knob- Red (6006-BSS)
- STENS M805011 Fan Belt For John Deere 3235A, 3235B, 3235C, 1435 (266-123)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 90 deg., PK50 (5953-050HL)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF797)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 3-17/32x1-29/32x3-17/32 In (BF7519)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In (PF818)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- Baldwin Filters Fuel Filters