Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3 1/2 in Length, 3 23/32 in Outside Dia
Mfr # BF46050
Zoro # G5690450
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Fuel Type Diesel
- Length 3 1/2 in
- Outside Dia. 3 23/32 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46050
- Zoro # G5690450
- UPC # 791440104303
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/2 in |
Outside Dia. | 3 23/32 in |
Width | 3 1/2 in |
Height | 7 5/16 in |
Inside Dia. | 7 9/32 in |
Thread Size | M16-1.50 |
Inside Diameter | 7 9/32 in |
Overall Width | 3 1/2 in |
Overall Height | 7 5/16 in |
Overall Length | 7 9/32 in |
Outside Diameter | 3 23/32 in |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Pre-Filter Spin-On with Sensor Port, Height 7 5/16 in, Length 3 1/2 in, Width 3 1/2 in, Outside Dia. 3 23/32 in, Inside Dia. 7 9/32 in, Includes G381-A Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hose Remover Set, 5Pc (80380)
- LUCAS OIL Wax Car Speed Slick Mist 24 Oz (10160)
- SUNEX Wheel Protector Impact Socket Set mm, 3Pc (2842)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW8)
- BALDWIN FILTERS Fuel Element, Spin-On, 6-11/32 in. L (PF46003)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-W)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-1/16 x 6-1/16 In (BF890)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223)
- Baldwin Filters Fuel Filters