Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/16 x 2-7/8 x 3-1/16 In
Mfr # PF816-S
Zoro # G2350988
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 1/16 in
- Outside Dia. 2 7/8 in
- Width 2 7/8 in
- Description/Special Features Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF816-S
- Zoro # G2350988
- UPC # 791440008823
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/16 in |
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Inside Dia. | 15/16 in |
Height | 3 1/16 in |
Overall Height | 3 1/16 in |
Overall Length | 3 1/16 in |
Overall Width | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 15/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Micron Rating | 27 micron |
Item | Fuel Filter |
Includes | G147-A Included |
Type | Element |
Absolute Filter Rating | 27 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 3 1/16 in, Length 3 1/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 15/16 in, Includes G147-A Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Filter Wrench, Steel (6914)
- SKF Shaft Seal, 1-5/32 x 2 x 1/4", CRWA1, Nitrile (11545)
- GROTE Reflector, Sealed, Stick-On, Red, Dia 3 In (40062)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204-SP)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9875-DM)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF791)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- Baldwin Filters Fuel Filters