Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 24 x 1-31/32 x 24 In
Mfr # BF7763
Zoro # G5499252
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 24 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Outlet 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7763
- Zoro # G5499252
- UPC # 791440064287
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 24 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Height | 24 in |
Overall Height | 24 in |
Inlet Connection Size | 3/8 in |
Outside Diameter | 1 31/32 in |
Outlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
Outlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter |
Item | Fuel Filter |
Includes | 5/16 in Return Line Ground Wire |
Inlet | 3/8 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Chrysler, Dodge |
Housing Material | Plastic |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 24 in, Length 24 in, Width 1 31/32 in, Inlet 3/8 in, Outlet 5/16 in, Outside Dia. 1 31/32 in, Includes 5/16 in Return Line Ground Wire, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Deer Warning Unit, Chrome, PR (01001-8)
- SEA-DOG Sea-Dog 329800-1 Coaxial Cable Assembly - 2' (329800-1)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S4197)
- FLEETGUARD Coolant Filter, WF2077 (WF2077)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF720)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-W)
- BALDWIN FILTERS Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In (PF7935)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7966)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- WIX FILTERS CAV FUEL SYSTEMS-ALL MAJOR EQUIPMENT 10 (33166)
- Baldwin Filters Fuel Filters