Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-7/32 x 2-15/16 x 2-7/32 In
Mfr # PF861
Zoro # G6098075
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 7/32 in
- Outside Dia. 2 15/16 in
- Width 2 15/16 in
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF861
- Zoro # G6098075
- UPC # 791440009448
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 7/32 in |
Outside Dia. | 2 15/16 in |
Width | 2 15/16 in |
Inside Dia. | 5/8 in |
Height | 2 7/32 in |
Inside Diameter | 5/8 in |
Overall Width | 2 15/16 in |
Overall Length | 2 7/32 in |
Overall Height | 2 7/32 in |
Outside Diameter | 2 15/16 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | ES1036, ES3063, (3) Additional Included |
Description/Special Features | Fuel Element |
Type | Element |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 2 7/32 in, Length 2 7/32 in, Width 2 15/16 in, Outside Dia. 2 15/16 in, Inside Dia. 5/8 in, Includes ES1036, ES3063, (3) Additional Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7143)
- PARKER RACOR REPL KIT, HANDLE, LID, GASKET (RK11-2076)
- SEA-DOG Sea-Dog 079710 Weldable Bow Light (079710)
- SPEC-D TUNING 00-06 Chevrolet/GMC Denali/Tahoe Red Clear Tail Light (LT-DEN00G2RPW-TM)
- BALDWIN FILTERS Fuel Filter, 1-15/16 x 1-7/16 x 1-15/16In (PF9873)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1376)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-W)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- BALDWIN FILTERS Fuel Filter, 4-21/32 x 3-5/16 x 4-21/32In (BF7866)
- WIX FILTERS Cartridge Fuel Filter, 33080 (33080)
- Baldwin Filters Fuel Filters