Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-7/16" L, 3" O.D.
Mfr # BF1380-O
Zoro # G4083958
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Ampac P33/24 Compactor, APUK, Power Tech Auxiliary Power Units, Powerpac APUC, Toro Reelmaster Mowers
- Length 2 7/16 in
- Outside Dia. 3 in
- Thread Size M18-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1380-O
- Zoro # G4083958
- UPC # 00791440110816
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 7/16 in |
Outside Dia. | 3 in |
Thread Size | M18-1.50 |
Outside Diameter | 3 in |
Overall Height | 2 7/16 in |
Details
Filter Design | Spin-On |
For Use With | Ampac P33/24 Compactor, APUK, Power Tech Auxiliary Power Units, Powerpac APUC, Toro Reelmaster Mowers |
Filter Fuel Type | Biodiesel, Diesel |
Gasket Material | Rubber |
Item | Fuel Filter |
Filter Material | Metal/Paper |
Includes | 2 13/32 Bowl Thread, Attached Gasket, O-Ring |
Standards | ISO 9001:2015 |
Features | Inside-Out Flow Direction |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Ampac, Bandit, Kubota, PowerPac |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Product Type | Fuel Filter |
Media Material | Paper |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 2 7/16 in, Outside Dia. 3 in, Includes 2 13/32 Bowl Thread, Attached Gasket, O-Ring, For Use With Ampac P33/24 Compactor, APUK, Power Tech Auxiliary Power Units, Powerpac APUC, Toro Reelmaster Mowers, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size M18-1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 12 Tons, 6-3/4"L (35MT10)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 440L 441L 444L 452L Square Red ScrewOn Mount (440-15)
- SHIPPERS PRODUCTS Inflator Tool, 100 psi Max. Air Pressure (TF3000)
- PENNZOIL 2-Cycle Synthetic Blend Marine Motor Oil, Prem Plus, TC-W3, 1 Gal. (550045220)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF825)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF719)
- BALDWIN FILTERS Fuel Filter, 11-7/32x4-21/32x11-7/32 In (BF7913)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7653)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-25/32 x 5-5/8 In (BF1248)
- Baldwin Filters Fuel Filters