Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-5/8 x 1 x 2-5/8 In
Mfr # BF879
Zoro # G2357288
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 2 5/8 in
- Outside Dia. 1 in
- Width 1 in
- Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF879
- Zoro # G2357288
- UPC # 791440009646
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 2 5/8 in |
Outside Dia. | 1 in |
Width | 1 in |
Height | 2 5/8 in |
Outlet Connection Size | 1/8 in |
Overall Height | 2 5/8 in |
Outside Diameter | 1 in |
Inlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
Item | Fuel Filter |
Inlet | 3/8 in |
Includes | Clamp, Hose |
Outlet | 1/8"-27 |
Description/Special Features | Screw-in Carburetor In-Line Fuel Filter |
Housing Material | Metal |
Standards | ISO 9001:2015 |
Type | In-Line/Carburetor |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | AMC, Ford, Massey Ferguson, Onan, Ottawa |
Media Material | Cellulose |
Compatible Vehicle Type | Trucks |
Compatible Engine Type | Gasoline Engines |
Compatible Fluid Type | Gasoline |
Description
Fuel Filter, Filter Design In-Line, Screw-in Carburetor In-Line Fuel Filter, Height 2 5/8 in, Length 2 5/8 in, Width 1 in, Inlet 3/8 in, Outlet 1/8 In.-27, Outside Dia. 1 in, Includes Clamp, Hose, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD 14 M ID SIDB Y - SOLIX®/APEX® Side Imaging & 2D (720111-1)
- HEIN-WERNER Filler Plug, Rubber (F36100-0001)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 1/2" Post - 2-Pack (252267)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 9 Drop 3K TW 21K Hitch & GH-061 Dual-Ball (GH-614)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7950-D)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- WIX FILTERS Fuel Water Separator Filter, Wix 33813 (33813)
- Baldwin Filters Fuel Filters