Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In
Mfr # 101
Zoro # G1636092
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 5/16 in
- Outside Dia. 4 7/32 in
- Width 4 7/32 in
- Description/Special Features DAHL Fuel Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 101
- Zoro # G1636092
- UPC # 791440035577
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 5/16 in |
Outside Dia. | 4 7/32 in |
Width | 4 7/32 in |
Inside Dia. | 5/8 in, 1 11/16 in |
Height | 2 5/16 in |
Thread Size | 7/8" |
Inside Diameter | 5/8 in |
Overall Length | 2 5/16 in |
Outside Diameter | 4 7/32 in |
Overall Height | 14 1/4 in |
Overall Width | 6 in |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 20 micron, Height 2 5/16 in, Length 2 5/16 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 5/8 in, 1 11/16 in, Includes Attached Gasket, Attached Grommet, Thread Size 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 2 ga, 25ft., Red (19YD76)
- TAYLOR MADE Taylor Made 1015 Tidy-Ups Fender Adjuster - Standard Rail Size, White (1015)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- D-A LUBRICANT CO D-A Reliant Full Synthetic Engine Oil SAE 5W40 - 55 Gallon Drum (52262)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L (BF1249-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF896)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7682-D)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- Baldwin Filters Fuel Filters