Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In
Mfr # 101-W
Zoro # G7581445
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 5/16 in
- Outside Dia. 4 7/32 in
- Width 4 7/32 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 101-W
- Zoro # G7581445
- UPC # 791440035591
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 5/16 in |
Outside Dia. | 4 7/32 in |
Width | 4 7/32 in |
Height | 2 5/16 in |
Inside Dia. | 5/8 in, 1 11/16 in |
Overall Height | 2 5/16 in |
Outside Diameter | 4 7/32 in |
Inside Diameter | 5/8 in |
Details
Filter Design | Cartridge |
Micron Rating | 25 micron |
Description/Special Features | DAHL Fuel Element |
Includes | Attached Gasket, Attached Grommet |
Item | Fuel Filter |
Type | Element/DAHL |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 25 micron |
Media Material | Cellulose |
Compatible Vehicle Make | DAHL |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 25 micron, Height 2 5/16 in, Length 2 5/16 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 5/8 in, 1 11/16 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 09-16 F150 PLUG N PLAY CONVERSION (76401-01A)
- MEGUIARS ULTIMATE QK DETAILER UPGRADE 24 OZ (MGG-201024)
- DAYCO 85-92 NUMEROUS APPLICATIONS (71267)
- LISLE Transmission/Transaxle Plugs, 5Pc (23400)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, Micron Rating 22, 8-3/4" L (BF46141)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF7760)
- BALDWIN FILTERS Fuel Filter, Spin-On, 8-7/32 in. L (BF9927)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- WIX FILTERS FORD RANGER/MAZDA B3000 TRKS 99-00/EXPLO (33233)
- Baldwin Filters Fuel Filters