Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In
Mfr # 101-30
Zoro # G6114613
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 5/16 in
- Outside Dia. 4 7/32 in
- Width 4 7/32 in
- Micron Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 101-30
- Zoro # G6114613
- UPC # 791440001374
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 5/16 in |
Outside Dia. | 4 7/32 in |
Width | 4 7/32 in |
Height | 2 5/16 in |
Inside Dia. | 5/8 in, 1 11/16 in |
Inside Diameter | 5/8 in |
Outside Diameter | 4 7/32 in |
Overall Height | 2 5/16 in |
Details
Filter Design | Cartridge |
Micron Rating | 40 micron |
Item | Fuel Filter |
Includes | Attached Gasket, Attached Grommet |
Description/Special Features | DAHL Fuel Element |
Type | Element/DAHL |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | DAHL |
Compatible Engine Type | Diesel Engines |
Absolute Filter Rating | 40 micron |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 9 micron |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 40 micron, Height 2 5/16 in, Length 2 5/16 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 5/8 in, 1 11/16 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A27 (A27)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41451)
- 3M Reflective Gate Arm Tape, Red/White, Width: 4 in (GA1616)
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In (BF862)
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In (PF818)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-W)
- Baldwin Filters Fuel Filters