Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In
Mfr # PF59810
Zoro # G2059732
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 3/4 in
- Outside Dia. 3 7/32 in
- Width 3 7/32 in
- Includes (2) Attached Grommet, G458 Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF59810
- Zoro # G2059732
- UPC # 791440006959
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 3/4 in |
Outside Dia. | 3 7/32 in |
Width | 3 7/32 in |
Height | 2 3/4 in |
Inside Dia. | 5/8 in |
Outside Diameter | 3 7/32 in |
Inside Diameter | 5/8 in |
Overall Height | 2 3/4 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Grommet, G458 Furnished Gasket |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator with Bail Handle |
Type | Element/Separator |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Racor |
Absolute Filter Rating | 9 micron |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 3 micron |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator with Bail Handle, Height 2 3/4 in, Length 2 3/4 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 5/8 in, Includes (2) Attached Grommet, G458 Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 120PSB 10PK (10PAK:WW-EKE7-0)
- GROCO Bronze Clam Shell Style Hull Strainer f/Up To 1-1/2" Thru Hull (SC-1500-L)
- K&N Oil Filter, Kn-140 (KN-140)
- INFRATECH Infrared Heat Lamp Portable Curing Syste (INFSRU1615)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 9-3/4 x 2-9/16 In (PF926)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- BALDWIN FILTERS Separator, Cartridge, 11-1/8in. L (BF9920)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1352-SPS)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF899)
- BALDWIN FILTERS Fuel Filter, 11 7/32 in Length, 4 21/32 in Outside Dia (BF596)
- Baldwin Filters Fuel Filters