Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In
Mfr # PF598
Zoro # G3028243
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 3/4 in
- Outside Dia. 3 7/32 in
- Width 3 7/32 in
- Description/Special Features Fuel/Water Separator with Bail Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF598
- Zoro # G3028243
- UPC # 791440006942
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 3/4 in |
Outside Dia. | 3 7/32 in |
Width | 3 7/32 in |
Height | 2 3/4 in |
Inside Dia. | 5/8 in |
Inside Diameter | 5/8 in |
Overall Height | 2 3/4 in |
Outside Diameter | 3 7/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel/Water Separator with Bail Handle |
Micron Rating | 5 micron |
Item | Fuel Filter |
Includes | (2) Attached Grommet, G458 Furnished Gasket |
Type | Element/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Product Type | Fuel Filter |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | Racor |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator with Bail Handle, Micron Rating 5 micron, Height 2 3/4 in, Length 2 3/4 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 5/8 in, Includes (2) Attached Grommet, G458 Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 38BWD15 Wheel Bearing (38BWD15)
- WIX FILTERS Air Filter #Wix 49012 (49012)
- PICO Tie Wrap-7" Blk 1000Pc, #7076A (7076A)
- TITAN Mini Magnetic Parts Tray (TIT32962)
- BALDWIN FILTERS SET OF 2 FUEL FILTERS (BF7929KIT)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF912)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1261)
- WIX FILTERS Jcb Equipment/Sullair Compressors, 33729 (33729)
- Baldwin Filters Fuel Filters