Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In
Mfr # PF598-30
Zoro # G2413871
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 3/4 in
- Outside Dia. 3 7/32 in
- Width 3 7/32 in
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF598-30
- Zoro # G2413871
- UPC # 791440006966
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 3/4 in |
Outside Dia. | 3 7/32 in |
Width | 3 7/32 in |
Inside Dia. | 5/8 in |
Height | 2 3/4 in |
Overall Height | 2 3/4 in |
Outside Diameter | 3 7/32 in |
Inside Diameter | 5/8 in |
Details
Filter Design | Cartridge |
Micron Rating | 40 micron |
Description/Special Features | Fuel/Water Separator with Bail Handle |
Item | Fuel Filter |
Includes | (2) Attached Grommet, G458 Furnished Gasket |
Type | Element/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Racor |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 40 micron |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Nominal Filter Rating | 9 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator with Bail Handle, Micron Rating 40 micron, Height 2 3/4 in, Length 2 3/4 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 5/8 in, Includes (2) Attached Grommet, G458 Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 4 x 4 (13109)
- ATTWOOD MARINE Attwood Standard Carbon Canister (99CC085-1S)
- ECCO LED Minibar (5517CAC-VM)
- MR. GASKET T-BAR WING NUTS 5 TAL (9820)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865-K)
- BALDWIN FILTERS Filter, Biodiesel, Diesel, Element Only (PF46091)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-1/2 x 7-3/8 In (BF7951-D)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1283)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-5/16 in.H (BF9898-O)
- BALDWIN FILTERS Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia (PF7984)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF876)
- Baldwin Filters Fuel Filters