Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-31/32x2-31/32x2-31/32 In
Mfr # BF7880
Zoro # G5697675
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 2 31/32 in
- Outside Dia. 2 31/32 in
- Width 2 31/32 in
- Description/Special Features Fuel Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7880
- Zoro # G5697675
- UPC # 791440071889
- Country of Origin Cyprus
- Category Fuel Filters
Dimensions
Length | 2 31/32 in |
Outside Dia. | 2 31/32 in |
Width | 2 31/32 in |
Height | 2 31/32 in |
Thread Size | M16-1.50 |
Overall Height | 2 31/32 in |
Outside Diameter | 2 31/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Includes | Integral Gasket |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Ruggerini |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Height 2 31/32 in, Length 2 31/32 in, Width 2 31/32 in, Outside Dia. 2 31/32 in, Includes Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Extension Spring-Length 9-1/2 In-O.D. 25 Throttle Return, 29008 (29008)
- TH MARINE Access Hatch- Black, #HATL-1324-1-DP (HATL-1324-1-DP)
- MOTHERS Mag & Alum Polish 5 oz (05100)
- VALVOLINE 5 gal Gear Oil Pail (VV829)
- BALDWIN FILTERS Fuel Filter, 4-17/32"L, 3-3/8" O.D. (PF46151)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7606)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SP)
- WIX FILTERS CLARK/MELROE 753 BOBCAT LOADER.W/DRAIN 1 (33192)
- Baldwin Filters Fuel Filters