Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In
Mfr # PF866
Zoro # G1869561
original price:
$25.89
22% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 31/32 in
- Outside Dia. 2 9/16 in
- Width 2 9/16 in
- Includes (2) Attached Gasket, Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF866
- Zoro # G1869561
- UPC # 791440009509
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 31/32 in |
Outside Dia. | 2 9/16 in |
Width | 2 9/16 in |
Inside Dia. | 17/32 in, 11/16 in |
Height | 2 31/32 in |
Outside Diameter | 2 9/16 in |
Overall Height | 2 31/32 in |
Inside Diameter | 17/32 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Gasket, Furnished Gasket |
Item | Fuel Filter |
Micron Rating | 45 micron |
Description/Special Features | Suction Side Fuel Element |
Type | Element/Suction Side |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Gasoline |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Ferrari |
Product Type | Fuel Filter |
Nominal Filter Rating | 20 micron |
Compatible Engine Type | Gasoline Engines |
Description
Fuel Filter, Filter Design Cartridge, Suction Side Fuel Element, Micron Rating 45 micron, Height 2 31/32 in, Length 2 31/32 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 17/32 in, 11/16 in, Includes (2) Attached Gasket, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L25608 Purolator Premium Engine Protection Oil Filter (L25608)
- WIX FILTERS Air Filter, 42675 (42675)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46228)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- WIX FILTERS Fuel Filter, Wf10255Np (WF10255NP)
- Baldwin Filters Fuel Filters