Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-31/32 x 15/16 x 2-31/32 In
Mfr # BF989
Zoro # G3534361
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 2 31/32 in
- Outside Dia. 15/16 in
- Width 15/16 in
- Description/Special Features Nylon Screen In-Line Fuel Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF989
- Zoro # G3534361
- UPC # 791440010901
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 2 31/32 in |
Outside Dia. | 15/16 in |
Width | 15/16 in |
Height | 2 31/32 in |
Outside Diameter | 15/16 in |
Overall Height | 2 31/32 in |
Inlet Connection Size | 5/16 in |
Outlet Connection Size | 5/16 in |
Overall Length | 3 1/32 in |
Details
Filter Design | In-Line |
Description/Special Features | Nylon Screen In-Line Fuel Filter |
Inlet | 5/16 in |
Outlet | 5/16 in |
Item | Fuel Filter |
Includes | (2) Hoses, (4) Clamps |
Type | In-Line/Nylon Screen |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Media Material | Cellulose |
Housing Material | Metal |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | Ford, Navistar |
Description
Fuel Filter, Filter Design In-Line, Nylon Screen In-Line Fuel Filter, Height 2 31/32 in, Length 2 31/32 in, Width 15/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 15/16 in, Includes (2) Hoses, (4) Clamps, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- ZEELINE Replacement Element for NS10 Fuel Filter System (ZE20)
- BETTER BUILT 70IN CROSSOVER TWO LID TRUCK TOOL BOX (74010891)
- TAYLOR MADE Taylor Made 11736 Thumb Screw for Bimini Hinge - Black (11736)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-5/16 x 5-29/32In (BF7628)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF7697)
- BALDWIN FILTERS Fuel Filter, 7-31/32x3-11/16x7-31/32 In (BF1371)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1360-SP)
- BALDWIN FILTERS In-Line Fuel Filter, 4-9/32 x 1-17/32 In (BF9884)
- Baldwin Filters Fuel Filters