Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-27/32x3-11/16x2-27/32 In
Mfr # BF7552
Zoro # G2023165
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 2 27/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 2 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7552
- Zoro # G2023165
- UPC # 791440037748
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 27/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 2 27/32 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 2 27/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Micron Rating | 20 micron |
Includes | Attached Gasket, Integral Post Seal |
Item | Fuel Filter |
Type | Spin-On |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Daewoo, Komatsu, Mitsubishi, Takeuchi, Yanmar |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 2 27/32 in, Length 2 27/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Attached Gasket, Integral Post Seal, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ZINGA LE100 Replacement/Interchange Spin-On Filter (MF0058081)
- VICTRON ENERGY Lynx Power In (LYN020102000)
- GROTE Rubber Insul. Clamp, 1", PK100 (83-8106)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Fuel Filter, 4 5/16 in Length, 3 in Outside Dia, Element Only (PF46057)
- BALDWIN FILTERS Filter, Spin-On, Biodiesel/Diesel, 6-1/2" L (BF46158)
- BALDWIN FILTERS Fuel Filter, 12 1/16 in Length, 4 21/32 in Outside Dia (BF1262)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1384-SP)
- BALDWIN FILTERS Fuel Water Separator Filter, BF855 (BF855)
- Baldwin Filters Fuel Filters