Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-27/32 x 1-3/4 x 2-27/32 In
Mfr # PF599
Zoro # G9521285
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 27/32 in
- Outside Dia. 1 3/4 in
- Width 1 3/4 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF599
- Zoro # G9521285
- UPC # 791440006973
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 27/32 in |
Outside Dia. | 1 3/4 in |
Width | 1 3/4 in |
Height | 2 27/32 in |
Inside Dia. | 15/32 in |
Outside Diameter | 1 3/4 in |
Overall Height | 2 27/32 in |
Inside Diameter | 15/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 20 micron |
Description/Special Features | Fuel/Water Separator Element |
Item | Fuel Filter |
Includes | Integral Gasket |
Type | Element/Separator |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Racor |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 20 micron, Height 2 27/32 in, Length 2 27/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 15/32 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON TRACTOR LIGHT4""X6""FLOOD (V504HF)
- ZEROSTART Engine Heater - 1500W 120V, 1in. Npt Caterpillar (3500033)
- TURTLE WAX Leather Cleaner and Conditioner, 16 oz. (T363A)
- ADVANTAGE SPORTSRACK Advantage Adjustable 11-Inch Hitch Extension (6000)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- BALDWIN FILTERS Fuel Filter, 4 1/2 in Length, 3 3/32 in Outside Dia (BF9910)
- BALDWIN FILTERS Fuel Filter, 2-1/32" H x 7-1/4" L (BF46087)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BALDWIN FILTERS Fuel Filter, Spin-On, 4-5/16 in.L (BF9912-O)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840)
- WIX FILTERS Fuel Filter, 33996 (33996)
- Baldwin Filters Fuel Filters