Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-25/32"H, 2-25/32"L, 1-3/8" W
Mfr # PF46077
Zoro # G2886182
original price:
$43.65
8% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Kubota Excavators, Tractors
- Length 2 25/32 in
- Outside Dia. 1 3/8 in
- Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF46077
- Zoro # G2886182
- UPC # 791440105713
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 2 25/32 in |
Outside Dia. | 1 3/8 in |
Width | 1 3/8 in |
Inside Dia. | 7/16 in |
Height | 2 25/32 in |
Outside Diameter | 1 3/8 in |
Inside Diameter | 7/16 in |
Overall Height | 2 25/32 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel Element, Micron Rating 132 micron, Height 2 25/32 in, Length 2 25/32 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 7/16 in, Includes O-Ring, For Use With Kubota Excavators, Tractors, Filter Material Glass/Plastic/Metal, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ABSORBER CHAMOIS SYNABSORB27""X17"" (51149)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- MILTON Tubeless Tire Valve, TR413, 1-1/4", PK50 (413-50)
- MILTON On Board Truck Tire Inflator Gauge (552)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7657)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- BALDWIN FILTERS Fuel Filter, 5 5/8 in Length, 3 11/16 in Outside Dia (BF7886)
- BALDWIN FILTERS Fuel Filter, 6-27/32x3-23/32x6-27/32 In (PF7986)
- Baldwin Filters Fuel Filters