Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-21/32 x 3-3/32 x 2-21/32In
Mfr # BF7837
Zoro # G5734443
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 2 21/32 in
- Outside Dia. 3 3/32 in
- Width 3 3/32 in
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF7837
- Zoro # G5734443
- UPC # 791440069510
- Country of Origin Morocco
- Category Fuel Filters
Dimensions
Length | 2 21/32 in |
Outside Dia. | 3 3/32 in |
Width | 3 3/32 in |
Height | 2 21/32 in |
Thread Size | M20-1.50 |
Overall Height | 2 21/32 in |
Outside Diameter | 3 3/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | Integral Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Kubota |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Height 2 21/32 in, Length 2 21/32 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Includes Integral Gasket, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME UU507000 4 x 3 in. Trailer Axle Spring Hanger (OV583533)
- NGK NGK 7162 Standard Spark Plug - DR8EA, 1 Pack (7162)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Fuel Filter, 5-19/32 x 3-1/4 x 5-19/32 In (PF9872)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 2-1/32 x 2-21/32In (PF7833)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF876)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In (BF1049)
- DONALDSON P550385, FUEL FLTR (P550385)
- Baldwin Filters Fuel Filters